
STANDARD PRODUCTS 50262 T2 6V 0.14Amp No. 5 Standard Products Telephone Slide Miniature Lamp Indicator
Description
Xenon miniature lamp with Tel slide no.5 base, T-2 shape. 5000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Miniature Bulb | Type | Miniature lamps |
Designation | 6PSB T2/CL/6V/0.14A/TS5/STD | Bulb Shape | T2 |
Wattage | 1 W | DLC | N |
Voltage Rating | 6 V | Amperage Rating | 0.14 A |
Application | For Pointer | UPC | 069549002623 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |