
STANDARD PRODUCTS 51133 4W 240V Standard™ Lamp Miniature Indicator, Screw
Description
MINIATURE LAMP ANSI:SP-106U T-3.25 240V 0.017A 4W MINIATURE SCREW E10 CL EAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Screw Miniature Lamp | Type | Miniature lamps |
Designation | SP-106U 4T3.25/CL/240V/E10/STD | Bulb Shape | T-3.25 |
Wattage | 4 W | DLC | N |
Voltage Rating | 240 V | Amperage Rating | 17 mA |
Dimmable | No | UPC | 069549011335 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 200 - UNIT - 200 |