![juntl91024v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/332609789.jpg?preset=medium)
ACUITY TL910-24V 10W 24V JUNO Xenon Wedge Base Lamp, Frosted
Description
Xenon Lamp
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | Xenon Lamp | Type | Miniature, Low Voltage |
Bulb Shape | T3.25 | Base Type | Wedge |
Lumens Initial | 24 lm | Average Rated Life | 10000 hr |
Series/Model | TL910 | Voltage Rating | 24 V |
Bulb Finish | Frosted | Standards | UL Listed, CSA Certified |
Application | For Undercabinet and Cove Applications | UPC | 661209044907 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |