Abbotsford
phi250r4010

PHILIPS LIGHTING 389338 250W 120V BR40 Red Heat Lamp Light Bulb, Soft White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:389338

Description

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. Philips Infrared lamps are suuited for heating and drying in industrial and commercial aplications. these incandescent, gas-filled infrared heat lamps come up to full temperature almost immediately, eliminating costly warm-up time. Highly efficient heat generators that produce a minimum of light rays and a high amount of intrared radiation. The BR40 lamp provides a built-in reflector for radiant energy control.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Type Flood, Infrared Designation R40 250W E26 120V
Bulb Shape R40 Wattage 250 W
Light Color Red Voltage Rating 120 V
Application For Heating and Drying in Industrial and Commercial Applications UPC 046677101336

Packages

1 - UNIT - 1 12 - UNIT - 12