![iwabhps0150120crkstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12204922.jpg?preset=medium)
STANDARD PRODUCTS 60417 170W 120V 60Hz High Intensity Discharge High Pressure Sodium Ballast
Description
Front End Projection Lamp
Specifications
Brand Name | Stanpro | Item Name | Front End Projection Lamp |
Type | High Intensity Discharge, High Pressure | Wattage | 170 W |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
UPC | 069549604179 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |