
STANDARD PRODUCTS 13208 T3.25 4.62W 14V 0.33Amp Standard Products Lamp Miniature Wedge Base
Description
Xenon miniature lamp with wedge base, T-3.25 shape.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Xenon Miniature Lamp | Type | Miniature lamps |
Bulb Base Group | Wedge | Designation | 193 T3.25/CL/14V/0.33A/WDG/STD |
Bulb Shape | T3.25 | Wattage | 4.62 W |
Lumens | 2 lm | DLC | N |
Voltage Rating | 14 V | Amperage Rating | 0.33 A |
Dimmable | No | UPC | 069549132085 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |