
STANDARD PRODUCTS 50246 1.75W 28V 0.04Amp F6 T1.75 Miniature Lamp, Clear
Description
Description: Lamp vehicle T1.75 28V 0.04A F6
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Xenon Miniature Lamp | Type | Miniature lamps |
Designation | 327 T1.75/CL/28V/0.04A/7M/F6/STD | Bulb Shape | T1.75 |
Bulb Base | Midget Flanged F6 | Wattage | 1.75 W |
Average Life | 7000 hr | DLC | N |
Voltage Rating | 28 V | Amperage Rating | 0.04 A |
Filament | Single | Dimmable | No |
Maximum Overall Length | 15.9 mm | UPC | 069549002463 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |