![iwax5t325f24s85dstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193757318.jpg?preset=medium)
STANDARD PRODUCTS 22085 Sub T3.25 5W 24V 0.21Amp Standard Products Lamp Miniature, Frosted
Description
MINIATURE XENON LAMP T-3.25 24V 0.21A 5W S8.5d FROST STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Xenon Miniature Lamp | Type | Vehicle |
Bulb Shape | T3.25 | Bulb Base | S8.5d |
Wattage | 5 W | Lumens | 50 lm |
Average Life | 15000 hr | DLC | N |
Voltage Rating | 24 V | Amperage Rating | 0.21 A |
Filament | Single | Dimmable | No |
Diameter | 9.8 mm | Maximum Overall Length | 44 mm |
For Use With | Head Light Truck, Other Lighting Truck, Rail Traffic | UPC | 069549220850 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |