![juntl900clr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/332609793.jpg?preset=medium)
ACUITY 245F4G 3W 12V TL900 Series Trac 12 Xenon Wedge Base Lamp, Clear
Description
T3-1/4 xenon wedge base lamps are compatible with Juno Trac 12 TL201 Series and TL202 Series wedge base lampholders. 12V clear lamps are available in 3W, 5W, or 10W; 24V frosted lamps are available in 5W or 10W. Available in a range of lumen ratings from 15 to 91 lumens.
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | Miniature Lamp | Type | Xenon |
Bulb Shape | T3.25 | Bulb Base | Wedge |
Wattage | 3 W | Lumens | 15 lm |
Average Life | 20000 hr | Voltage Rating | 12 V |
Application | For Linear Lighting Applications | UPC | 661209952233 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |