![juntl903](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/404349040.jpg?preset=medium)
ACUITY 245F4J 10W 12V 71L Xenon Wedge Base Lamp, Clear
Description
T3-1/4 xenon wedge base lamps are compatible with Juno® Trac 12™ TL201 Series and TL202 Series wedge base lampholders. 12V clear lamps are available in 3W, 5W, or 10W; 24V frosted lamps are available in 5W or 10W. Available in a range of lumen ratings from 15 to 91 lumens.
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | Xenon Lamp | Bulb Shape | T3.25 |
Base Type | Wedge | Wattage | 10 W |
Lumens Initial | 83 lm | Average Rated Life | 20000 hr |
Voltage Rating | 12/24 V | Bulb Finish | Clear/Frosted |
For Use With | Juno Trac 12 Linear Lighting | UPC | 661209046284 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |