![juntl951frst](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330933670.jpg?preset=medium)
ACUITY 245F55 10W 12V JUNO Xenon RIgid Loop Lamp, Frosted
Description
12V, 10W T3-1/4 Xenon Rigid Loop Lamps, Frost
Specifications
Brand Name | Juno | Item Name | Rigid Loop Xenon Lamp |
Bulb Shape | T3-1/4 | Bulb Base | Wedge |
Wattage | 10 W | Lumens | 100 lm |
Voltage Rating | 12 V | Material | Glass |
Bulb Color/Finish | Frosted | Height | 4.6 cm |
Maximum Overall Length | 10.4 cm | UPC | 661209057952 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |