![litljcx10122](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11901225.jpg?preset=medium)
LITELINE 12V 10W Low Voltage Xenon Lamp
Description
Clear JC style low voltage Xenon lamp T3 10W with Bi-Pin G4 AND 12V, providing a long life, whiter brighter light output and high efficiency lumen maintenance.
Specifications
Brand Name | Liteline | Item Name | Xenon Lamp |
Type | JC Style, Low Voltage | Bulb Shape | T3 |
Wattage | 10 W | Color Temperature | 2950 K |
Voltage Rating | 12 V | UPC | 771250903068 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 | 100 - UNIT - 100 |