Abbotsford
litljcx101223cd

LITELINE 10W Low Voltage Xenon JC Lamp

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:LJCX10-12-2-3CD

Description

Xenon lamp.

Specifications

Brand Name Liteline Item Name Xenon Lamp
Bulb Shape T3 Wattage 10 W
Color Temperature 2950 K Voltage Rating 12 V

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok