
WATT STOPPER FSIR-100 FSIR-100 Wireless IR Configuration Tool
Description
The FSIR-100 Wireless IR Configuration Tool is a handheld tool for remote configuration of IR-enabled fixture integrated sensors. The tool enables device modifications via push button, without ladders or tools, and stores up to six sensor parameter profiles to speed configuration of multiple sensors. FEATURES AND BENEFITS:- RoHS Compliant- Enables fast ladder-free setup and maintenance- Easy-to-read OLED screen- Allows precise configuration with greater granularity than dip switches or trimpots- 2-way IR communication for data upload, download, confirmation and storage- Easy-to-use navigation pad- Configures IR-enabled fixture sensors including selected HBP and FSP models
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Configuration Tool | Type | Digital Wireless, Handheld, Remote |
Display Type | OLED | Infrared (IR) Range | Up to 32 ft |
Frequency Range | 36 kHz | Power Source | Battery |
Battery Type | AAA | Dimensions | 4.2 in L x 2-1/2 in W x 0.7 in H |
Material | Plastic Housing | Temperature Rating | 0 - 104 °F |
Warranty | 5 yr | Includes | (3) 1.5 V Batteries, Carrying Case with Belt Clip |
Standards | RoHS Compliant, FCC Part 15 Compliant, TUV EMC Compliant | Application | For Changing Defaults and Testing of WattStopper Devices, used in Parking Facilities, Gas Stations, Pedestrian Pathways, Warehouses |
UPC | 754182931224 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |