Abbotsford
lcdch4bwhpwhstk

ACUITY 200LKY 4 Button Lighting Controls & Design Digital Switch, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:200LKY

Description

Chelsea 4-button LCD switch for use with BlueBox. White with white plate.

Specifications

Brand Name Acuity Controls Sub Brand Chelsea Digital Switch™
Item Name LCD Switch Type 4-Button, Decorator
Color White Dimensions 1.3 in W x 1.3 in D x 4 in H
Temperature Rating 2 - 104 °F For Use With BlueBox
UPC 745972878461
This website uses cookies to ensure you get the best experience on our website. Read more
Ok