LUTRON HW-RPM-4A-120 120V HomeWorks Dimmer Power Remote, White
Description
Each of the four outputs of the adaptive dimming module auto-senses the load type, and can dim incandescent1, magnetic low-voltage1, electronic low-voltage or neon/cold cathode. The adaptive module uses RTISS-TETM technology to supply stable power to the lights even in harsh power line conditions. The total load capacity of the module is 16 A @ 120 V (1920 W / VA)2. The total load capacity of any individual output is 10 A (1200 W / VA)2.
Specifications
Brand Name | Lutron | Item Name | Adaptive Dimming Module |
Type | 4-Output | Voltage Rating | 120 V |
Wiring Configuration | (1) 18 - 10 AWG, (2) 18 - 16 AWG | Amperage Rating | 20/15 A |
Frequency Rating | 50/60 Hz | Load Rating | 16/10 A Continuous, 12/10 A Continuous |
Lamp Type | Incandescent, Magnetic Low-Voltage, Electronic Low-Voltage, and Neon/Cold Cath | Material | Plastic Casing |
Color | White | Dimensions | 3-7/8 in W x 7 in H |
Humidity | 0 - 90% Non-Condensing | Temperature Rating | 0 - 40 °C Ambient |
Standards | UL Listed, CSA Certified, NOM | Application | For Indoor use |
UPC | 027557236249 |
Packages
1 - UNIT - 1 |