Abbotsford
lutlutlbxwh

LUTRON LUT-LBX-WH 277V Synthetic Load Module for LED Dimming, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:LUT-LBX-WH
Documents Documents

Description

Provides capability for certain Lutron dimmers to control low-wattage loads from 0 watts up to the dimmer’s minimum rating. Presents a simulated load to the dimmer to meet the minimum load requirements even when the actual load is smaller. Works with forward phase or leading edge dimmers and reverse phase or trailing edge dimmers. Models available for 120 V~ and 220-240 V~ input power. This “load-side” equipment installs on the zone wiring in parallel with the lighting load. Dissapates a maximum of 10 watts when the controlling dimmer is near high-end.

Specifications

Brand Name Lutron Sub Brand GRAFIK Eye®
Item Name Synthetic Load Module Type Synthetic minimum load interface
Voltage Rating 120 V Material Plastic
Color White Dimensions 4.56 in L x 2.55 in W x 4.56 in H
Mounting Surface/Recess Temperature Rating 0 °C to 40 °C
Standards UL Listed, CSA Certified UPC 027557257978

Packages

1 - UNIT - 1