
LUTRON QSGRJ-6P-WH 120V 300W 434Mhz 6-Zone Grafik Eye Triak Standard Control Unit, White
Description
Standard phase control unit with 6 lighting zones, 0 shade zones and matte white color.
Specifications
Brand Name | Lutron | Sub Brand | GRAFIK Eye® QS |
Item Name | Dimming Control Unit | Type | 6 Light Zone, No Shade Zone, Wireless |
Voltage Rating | 120 V, 220 - 240 VAC | Frequency Rating | 434 MHz |
Lamp Type | Incandescent, LED, CFL, Tungsten Halogen | Operation Mode | Push Button |
Material | Plastic | Color | Opaque White |
Dimensions | 4.69 in x 9.38 in | Mounting | Surface |
Temperature Rating | 0 °C to 40 °C | Standards | UL Listed, CSA Certified, FCC Compliant, NOM Certified, California Title 24 Compliant |
Application | For Lighting Control | UPC | 027557641463 |
Packages
1 - UNIT - 1 | 9 - UNIT - 9 |