Abbotsford
lutqseio

LUTRON QSE-IO GRAFIK Eye QSE-IO Control Interface

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:QSE-IO
Documents Documents

Description

The QSE-IO contact closure interface provides integration with third-party equipment requiring contact closure input / output, including occupancy and vacancy sensors; motorized projection screens, skylights, and window shades; AV equipment; security systems; movable partition walls; and time clocks. One QSE-IO interface provides five (5) dry contact closure outputs and five (5) inputs.FEATURES:• Integrates a QS control system with equipment that has contact-closure inputs and outputs.• Provides five inputs and five dry contact closure outputs.• Provides both normally open (NO) and normally closed (NC) contacts.• May be programmed to control or be controlled on a QS system.


Easily integrate with touchscreens, PCs, A / V systems, or other digital systems and devices.

Control and monitor GRAFIK Eye QS, Sivoia QS, Energi Savr Node, and other products on the wired QS link.

Monitor lighting scenes, levels, shade positions and more. For a full list of commands see Integration Protocol document (P/N 040249) at www.lutron.com

Up to 10 QSE-CI-NWK-E control interfaces are allowed per QS link.

The QSE-CI-NWK-E is Quantum compatible. Refer to the Quantum System Specification Sheet (P/N 369634) at www.lutron.com for compatibility details.

Specifications

Brand Name Lutron Sub Brand GRAFIK Eye® QS
Item Name Control Interface Module Type 100-Channel
Voltage Rating 24 V Output Rating 24 - 36 VDC, 100 mA
Dimensions 4.25 in L x 1 in W x 5.25 in H Mounting Enclosed/Rack/Surface
Temperature Rating 0 °C to 40 °C Standards Buy American Compliant, CE Compliant, cUL Listed, UL Listed
UPC 027557613231

Packages

1 - UNIT - 1 24 - UNIT - 24