
DOUGLAS LIGHTING 12-inch 6 Relay Controls Screw on Cover Enclosure Surface Mount
Description
WEx series relay panels are a versatile line of panels used for WR-6221K-82 KO mount relays. The WE0 - C06B-S1 enclosure's cover is screw on surface. Made of steel coated with ANSI/ASA 61 Grey. Coating is a heat fused, polyester epoxy finish applied on all surfaces.
Specifications
Brand Name | Douglas Lighting Controls | Item Name | Relay Panel |
Type | Closed | Finish | Enamel Painted |
Dimensions | 304.8 mm W x 107.95 mm D x 304.8 mm H | Mounting | Screw-On Surface |
For Use With | Knockout Relay | Standards | NEMA 1 |
Application | For Lightning Protection |
Packages
1 - UNIT - 1 |