DOUGLAS LIGHTING CONTROLS WE2-C24B-F2 Lighting Control Panel with Extension Closed Cover 355.6 mm W x 107.95 mm D x 838.2 mm H
Description
WEx series relay panels are a versatile line of panels used for WR-6221K-82 KO mount relays. The WE2-C24B-F2 enclosure's cover is screw on flush. Made of steel coated with ANSI/ASA 61 Grey. Coating is a heat fused, polyester epoxy finish applied on all surfaces.
Specifications
Brand Name | Douglas Lighting Controls | Item Name | Lighting Control Panel with Extension |
Type | Closed Cover | Finish | Enamel Painted |
Dimensions | 355.6 mm W x 107.95 mm D x 838.2 mm H | Mounting | Screw-On Flush |
Standards | NEMA 1 | Application | For Knockout Mount Relay, Lightning Protection |
Packages
1 - UNIT - 1 |