DOUGLAS LIGHTING CONTROLS WE3-C36B-S1 36 Relay 20" Douglas Lighting Controls Screw on Cover Enclosure Surface Mount
Description
WEx series relay panels are a versatile line of panels used for WR-6221K-82 KO mount relays. The WE3-C36B-S1 enclosure's cover is screw on surface. Made of steel coated with ANSI/ASA 61 Grey. Coating is a heat fused, polyester epoxy finish applied on all surfaces.
Specifications
Brand Name | Douglas Lighting Controls | Item Name | Relay Panel |
Type | Closed | Material | Steel |
Finish | Enamel Painted | Dimensions | 508 mm W x 107.95 mm D x 685.8 mm H |
Mounting | Screw-On Surface | For Use With | Knockout Relay |
Standards | NEMA 1 | Application | For Lightning Protection |
Packages
1 - UNIT - 1 |