HUBBELL CX043S043LN 120/347V HUBBELL® CX Lighting Control Panels - 4 Relays
Description
Stand alone CX lighting control panel with 4 relay 120/277/347 V input and 4-30 A 1P latching relays surface. With LCD user interface and keypad. Astronomical and real time clock. Selectable pre-programmed scenarios. Program uploads via removable SD memory card. Programmable inputs accept low voltage switches, photocells or motion sensors. Five -year limited warranty.
Specifications
Brand Name | Hubbell Control Solutions | Item Name | Lighting Control Panel with 4 Relay |
Type | 4-Hole | Voltage Rating | 120 - 347 V |
Display | LCD | Number of Poles | 1 |
Color | Gray | Dimensions | 14.5 in W x 4 in D x 17 in H |
Mounting | Surface/Wall | Temperature Rating | 0 - 50 °C |
Warranty | 5 yr | Standards | California Proposition 65 Warning, cUL Listed, UL916 Listed, NEMA 1 |
Application | For Commercial Lighting Spaces | UPC | 640181200600 |
Packages
1 - UNIT - 1 |