HUBBELL CX083S00SPM 120/347V HUBBELL® CX Lighting Control Panels, Normally Open - 8 Relays
Description
Master CX lighting control panel with 8 relay 120/277/347 V input with space for field install/CXR relays surf. With LCD user interface and keypad. Astronomical and real time clock. Selectable pre-programmed scenarios. Program uploads via removable SD memory card. Programmable inputs accept low voltage switches, photocells or motion sensors. Five -year limited warranty.
Specifications
Brand Name | Hubbell Control Solutions | Item Name | Lighting Control Panel with 8 Relay |
Type | 8-Hole | Voltage Rating | 120 - 347 V |
Display | LCD | Color | Gray |
Dimensions | 14.5 in W x 4 in D x 17 in H | Mounting | Surface/Wall |
Temperature Rating | 0 - 50 °C | Warranty | 5 yr |
Standards | California Proposition 65 Warning, cUL Listed, UL916 Listed, NEMA 1 | Application | For Commercial Lighting Spaces |
UPC | 640181200679 |
Packages
1 - UNIT - 1 |