×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubcx083s083lm

HUBBELL CX083S083LM 120/347V HUBBELL® CX Lighting Control Panels, Insatalled - 8 Relays

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:CX083S083LM
Documents Documents

Description

Master CX lighting control panel with 8 relay 120/277/347 V input with 8-30 A 1P latching relays surf. With LCD user interface and keypad. Astronomical and real time clock. Selectable pre-programmed scenarios. Program uploads via removable SD memory card. Programmable inputs accept low voltage switches, photocells or motion sensors. Five -year limited warranty.

Specifications

Brand Name Hubbell Control Solutions Item Name Lighting Control Panel with 8 Relay
Type 8-Hole Voltage Rating 120 - 347 V
Display LCD Number of Poles 1
Color Gray Dimensions 14.5 in W x 4 in D x 17 in H
Mounting Surface/Wall Temperature Rating 0 - 50 °C
Warranty 5 yr Standards California Proposition 65 Warning, cUL Listed, UL916 Listed, NEMA 1
Application For Commercial Lighting Spaces UPC 640181200662

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok