HUBBELL CX162S00SPS 120/277V HUBBELL® CX Lighting Control Secondary Panel,16 Space, No Relay
Description
Secondary CX lighting control panel with 16 relay 120/277 V input with space for field install/CXR relays surf. With LCD user interface and keypad. Astronomical and real time clock. Selectable pre-programmed scenarios. Program uploads via removable SD memory card. Programmable inputs accept low voltage switches, photocells or motion sensors. Five -year limited warranty.
Specifications
Brand Name | Hubbell | Item Name | Lighting Control Panel |
Type | Commercial, 16-Relay Spaces, Secondary | Voltage Rating | 120 - 277 VAC |
Display | LCD | Series/Model | CX |
Dimensions | 508 mm W x 609.6 mm H | Humidity | 10 - 90% |
Temperature Rating | 0 - 50 °C | Warranty | 5 yr |
Standards | UL 916, UL 924 and cUL Listed, NEMA 1 |
Packages
1 - UNIT - 1 |