Abbotsford
Final sale
lcdgr1408lt8ncldtcmod

ACUITY 200M52 8 Relay Acuity Panel Dig Clock w/ Modem Box

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:200M52

Description

The Blue Box LT Series is a cost-effective, simple alternative to traditional time clocks, twist timers and contactor packages. It comes in three enclosure sizes, each with a compact footprint. The Blue Box LT Series is ideal for small to-medium projects, and arrives pre-assembled and ready for installation. The Master Panel may be networked with up to 16 digital devices including remote relay panels, switches and photocell. The Master Panel has an input for an outdoor photo sensor which may be programmed to control any relay(s) on the bus.

Specifications

Brand Name Acuity Brands Sub Brand Blue Box™
Item Name Lighting Control Panel Type 4-Spaces, 32-Channels
Voltage Rating 120 - 347 VAC Relay Type 8 Normally Closed
Amperage Rating 30 A at 250 VAC Frequency Rating 50/60 Hz
Dimensions 213.36 mm W x 79.375 mm D x 340.36 mm H

Packages

1 - UNIT - 1