Abbotsford
lcdgr1408lt8nclremote

ACUITY 200M5A 8 Relays Lighting Controls & Design Blue Box Panel Control

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:200M5A

Description

The Blue Box LT Series is a cost-effective, simple alternative to traditional time clocks, twist timers and contactor packages. It comes in three enclosure sizes, each with a compact footprint. The Blue Box LT Series is ideal for small-to-medium projects, and arrives pre-assembled and ready for installation. The Master Panel may be networked with up to 16 digital devices including remote relay panels, switches and photocell. The Master Panel has an input for an outdoor photo sensor which may be programmed to control any relay(s) on the bus. The Blue Box LT Series is compatible with LCD’s GR 2400 system accessories. Blue Box LT remote panels may be used on GR 2400 systems.

Specifications

Brand Name Acuity Brands Sub Brand Blue Box™
Item Name Light Control Panel Type Normally Closed, Remote
Voltage Rating 120 - 347 VAC Amperage Rating 20 A
Color Blue Dimensions 213.36 mm W x 79.375 mm D x 340.36 mm H

Packages

1 - UNIT - 1