Abbotsford
lcdgr1400digilinkd6stk

ACUITY 210F61 6 Lighting Controls & Design Digital Input Card for Bluebox

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:210F61

Description

The Blue Box LT Series is a cost-effective, simple alternative to traditional time clocks, twist timers and contactor packages. It comes in three enclosure sizes, each with a compact footprint. The Blue Box LT Series is ideal for small to-medium projects, and arrives pre-assembled and ready for installation. The Master Panel may be networked with up to 16 digital devices including remote relay panels, switches and photocell. The Master Panel has an input for an outdoor photo sensor which may be programmed to control any relay(s) on the bus.

Specifications

Brand Name Acuity Brands Sub Brand Blue Box™
Item Name Control Panel Voltage Rating 120/347 VAC
Relay Type Normally Closed (NCL) Color Blue
Dimensions 12 in W x 6 in D x 18 in H Mounting Surface
Humidity 10 - 90% Temperature Rating 32 - 105 °F
Standards cUL, UL Listed Application For Cafeteria, Corridor, Manufacturing, Parking, Retail

Packages

1 - UNIT - 1