×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lcdgr1416lt16ncldtcmod

ACUITY 200M55 16 Relay Acuity Panel Dig Clock w/ Modem Box

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:200M55

Description

The Blue Box LT Series is a cost-effective, simple alternative to traditional time clocks, twist timers and contactor packages. It comes in three enclosure sizes, each with a compact footprint. The Blue Box LT Series is ideal for small to-medium projects, and arrives pre-assembled and ready for installation. The Master Panel may be networked with up to 16 digital devices including remote relay panels, switches and photocell. The Master Panel has an input for an outdoor photo sensor which may be programmed to control any relay(s) on the bus.

Specifications

Brand Name Acuity Brands Sub Brand Blue Box™
Item Name Light Control Panel Type 32-Channels, 16-Spaces Normally Closed
Voltage Rating 120 - 347 VAC Amperage Rating 30 A at 250 VAC
Frequency Rating 50/60 Hz Dimensions 269.24 mm W x 79.375 mm D x 434.34 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok