Abbotsford
luthwipnl8

LUTRON HWIPNL8 8-Module HomeWorks Remote Power Feed-Through Panel

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:HWIPNL8

Description

Remote power feed-through panels are available in two different sizes, each of which may be either surface-mounted or recess-mounted, in an electrical closet or other equipment room. The number of remote power panels—and the types of components within them—may be specified to fit the size, lighting plan, and design of a home. Remote power panels may be distributed throughout the home for added flexibility during installation of the line-voltage wiring. Remote power feed-through panels may contain HomeWorks® remote power modules and HomeWorks® processors and module interfaces.

Specifications

Brand Name Lutron Sub Brand HomeWorks®
Item Name Remote Power Feed-Through Panel Type 8-Module
Voltage Rating 120 V Amperage Rating 2 A
Frequency Rating 50/60 Hz Material 16 ga Sheet Metal
Color Black Finish Galvanized Enclosure, Painted Cover
Dimensions 14-3/8 in L x 59 in W x 4-1/8 in H Mounting DIN Rail
Humidity 0 - 90% Non-Condensing Temperature Rating 0 °C to 40 °C
Standards UL Listed, CSA, NOM Certified UPC 027557603805

Packages

1 - UNIT - 1