Abbotsford
yklepanl2234l35k

ACUITY 2 ft x 2 ft 120V 3500K 3400LM EPANL Series Fully Luminous Flat Panel

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:247U4U

Description

The EPANL is a visually stunning, low profile, easy to install luminaire. The fully luminous lens provides a glare free solution creating a very comfortable environment. Add in standard 0-10V dimming and you can create the right amount of light for the space or task. With a depth of only two inches, restricted plenum space is no longer a concern.Built to last with an aluminum frame for strength and durability the EPANLs frame is welded, sanded and painted eliminating light leakage. Another great feature is the access plate on the back of the fixture for easy access to the electrical compartment adding to the ease of installation.The EPANL luminaire is easy to install with great features making it ideal for many different applications. It is available in two lumen packages and three sizes with multiple configurations for a versatile solution that is DLC qualified (Standard and Premium) and eligible for utility rebates.With great looks, excellent features and ease of installation the EPANL Series fixture is a natural addition to the Lithonia Lighting family.

Specifications

Brand Name Lithonia Lighting Item Name Light Fixture
Type Flat Panel, LED Voltage Rating 120 - 277 VAC
Series/Model EPANL Power Rating 31 W
Material Aluminum Frame Color Satin White Lens
Dimensions 2 ft L x 2 ft W Standards CSA Certified
Application For Many Lighting Applications Including Schools, Offices and Other Commercial Spaces, Retail, Convenience Stores, Hospitals and Healthcare Facilities UPC 190887602647

Packages

1 - UNIT - 1