![gmlshwccct](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394491920.jpg?preset=medium)
GM LIGHTING LUXcontrol™ Low Voltage CCT (Tunable White) Smart Controller
Description
LUXcontrol™ SMART CCT Controller with low voltage provide easy and reliable control of tape light via GM’s LUXcontrol™ App. Connect low voltage tunable white (CCT) luminaries to control dimming, set schedules, turn the lights ON and OFF, preset timers and scenes from the convenience of smartphone or tablet.
Specifications
Brand Name | GM Lighting | Sub Brand | LUXcontrol™ |
Item Name | Smart WiFi Light Controller | Type | 2-Channel/3-Wire |
Voltage Rating | 12 - 24 VDC | Material | Plastic |
Amperage Rating | 5 A | Frequency Rating | 2.4 GHz |
Power Rating | 120 - 200 W | Color | Tunable White |
Dimensions | 6.88 in L x 1.94 in W x 1.19 in H | Temperature Rating | -4 to 122 °F |
For Use With | Google Assistant and Amazon Alexa | Standards | FCC Approved, RoHS Compliant |
Application | For Indoor Application | UPC | 849951016407 |
Packages
1 - UNIT - 1 |