
GM LIGHTING 120V LUXcontrol™ SMART Vision120 RGBW WIFI Controller
Description
LUXcontrol™ SMART Vision120 WIFI Controller is a Smart 2.4 Wi-Fi Controller, 120 V high voltage, IP65, 1-channel / 2-wire. It provide easy and reliable control of your tape light via GM’s LUXcontrol™ App. Connect your single color high voltage luminaries to control dimming, set schedules, turn the lights ON and OFF and preset timers and scenes from the convenience of your smartphone or tablet.
Specifications
Brand Name | GM Lighting | Sub Brand | LUXcontrol™ |
Item Name | Smart WiFi Light Controller | Type | 1-Channel/2-Wire, Standard |
Voltage Rating | 120 V | Material | Aluminum |
Amperage Rating | 5 A | Frequency Rating | 2.4 GHz |
Power Rating | 600 W | Dimensions | 6.5 in L x 2.75 in W x 1.5 in H |
Enclosure Type | IP65 | Temperature Rating | -4 to 122 °F |
For Use With | Google Assistant and Amazon Alexa | Standards | FCC Approved, RoHS Compliant, UL Listed |
Application | For Indoor and Outdoor Applications |
Packages
1 - UNIT - 1 |