GM LIGHTING 2.4Ghz 120V LUXcontrol High Voltage RGBW Smart Controller
Description
LUXcontrol™ SMART Vision120 RGBW WIFI Controller is 120 VAC high voltage RGBW controller provide easy and reliable control of tape light via GM’s LUXcontrol™ App. Connect RGBW high voltage luminaries to control dimming, set schedules, turn the lights ON and OFF and preset timers and scenes from the convenience of smartphone or tablet.
Specifications
Brand Name | GM Lighting | Sub Brand | LUXcontrol™ |
Item Name | Smart WiFi Light Controller | Type | 4-Channel/5-Wire |
Voltage Rating | 120 V | Material | Aluminum |
Amperage Rating | 5 A | Frequency Rating | 2.4 GHz |
Power Rating | 620 W | Dimensions | 6.5 in L x 2.75 in W x 1.5 in H |
Enclosure Type | IP65 | Temperature Rating | -4 to 122 °F |
For Use With | Google Assistant and Amazon Alexa | Standards | FCC Approved, RoHS Compliant, UL Listed |
Application | For Indoor and Outdoor Applications | UPC | 849951016445 |
Packages
1 - UNIT - 1 |