GM LIGHTING 12V/24V LUXcontrol™ Low Voltage Single Color Smart CONTROLLER
Description
LUXcontrol™ SMART Standard Controller with smart 2.4 Wi-Fi, standard 12 or 24 V low voltage, 1-channel / 2-wire. Low voltage controllers provide easy and reliable control of tape light via GM’s LUXcontrol™ App. Connect low voltage single color luminaries to control dimming, set schedules, turn the lights ON and OFF and preset timers and scenes from the convenience of smartphone or tablet.
Specifications
Brand Name | GM Lighting | Sub Brand | LUXcontrol™ |
Item Name | Smart WiFi Light Controller | Type | 1-Channel/3-Wire, Dimmable, Standard |
Voltage Rating | 12 - 24 VDC | Material | Plastic |
Amperage Rating | 5 A | Frequency Rating | 2.4 GHz |
Power Rating | 60 - 96 W | Dimensions | 6.88 in L x 1.94 in W x 1.19 in H |
Temperature Rating | -4 to 122 °F | For Use With | Google Assistant and Amazon Alexa |
Standards | FCC Approved, RoHS Compliant | Application | For Indoor Application |
UPC | 849951016391 |
Packages
1 - UNIT - 1 |