LUTRON GRX-3104-A-WH Grafik Eye 4 Zone Dimming Control Preset Main Unit, White
Description
Provides push-button recall of four preset lighting scenes, plus off. Allows setup of lighting scenes using buttons on the control unit. Controls many light source types directly, and others using power interfaces. Provides lockout options to prevent accidental changes. Includes built-in infrared receiver for operation with an optional remote control.
Specifications
Brand Name | Lutron | Sub Brand | GRAFIK Eye® |
Item Name | Dimming Control Unit | Type | 4-Zone, Preset |
Voltage Rating | 120 V | Series/Model | 3000 |
Frequency Rating | 50/60 Hz | Color | Opaque White Cover |
Finish | White | Dimensions | 4.56 in H x 8.94 in W x 2.25 in D |
Temperature Rating | 0 °C to 40 °C | UPC | 027557758871 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |