![lutgrx3106twh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12489458.jpg?preset=medium)
LUTRON GRX-3106-T-WH 20V 6-Zone Control Unit Grafik Eye Main Unit 3100 series, White
Description
Control unit provides pushbutton recall of four preset lighting scenes, plus off. Allows setup of lighting scenes using buttons on the Control Unit. Controls many light source types directly and others using power interfaces. Provides lockout options to prevent accidental changes. Includes built-in infrared receiver for operation with an optional remote control. Provide setup using buttons on the Control Unit.
Specifications
Brand Name | Lutron | Sub Brand | GRAFIK Eye® |
Item Name | Dimming Control Unit | Type | 6-Zone, Preset |
Voltage Rating | 120 V | Series/Model | 3000 |
Frequency Rating | 50/60 Hz | Color | Translucent Black Cover |
Finish | Architectural Matte White | Dimensions | 4.56 in H x 8.94 in W x 2.25 in D |
Temperature Rating | 0 °C to 40 °C | UPC | 027557758932 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |