Abbotsford
lutst6answh

LUTRON ST-6ANS-WH 6Amp 120V 1-Pole/3-Wire Sunnata Switch, White

Price $125.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:ST-6ANS-WH
Documents Documents

Description

The Lutron Sunnata Switch features a intuitive paddle to turn lights or motors On/Off. Rated up to 6A for lighting or 3A, 1/10HP motor loads, this switch features a sleek design to match other Sunnata dimmers and switches. Use with the Sunnata companion switch (ST-RS-xx) to create a multi-location application. Works with up to four Sunnata companion switches to control one light or motor from up to 5 locations. Neutral wire required. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately); Available in 20+ colors.


Includes (1) Sunnata Switch; Gloss finish

Works with up to 6A lighting or 3A 1/10 HP motors

Neutral wire required

Use up to 4 Sunnata companion switches (ST-RS-xx, sold separately) to turn light or motor loads On/Off (Companions required for multi-location switching)

Screw terminal connections

White locator light glows softly to help you find the switch in the dark; customize locator light to set preferred brightness

MyLevel Personalization allows adjustment of locator light brightness and operation

Press and hold Off button for 30 seconds for delayed off

Fits large designer-style openings; Available in in 20+ colors

Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specifications

Brand Name Lutron Sub Brand Sunnata
Item Name Lighting Control Switch Type Standalone
Material Metal,Plastic Amperage Rating 6 A Light, 3 A Motor
Color White Application Lighting
UPC 784276286183

Packages

1 - UNIT - 1