Abbotsford
lutqsn4s16s

LUTRON QSN-4S16-S 16Amp 120-277V 4-Zone SoftSwitch Energy Saver Mode Switch Controller

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:QSN-4S16-S
Documents Documents

Description

FEATURES:• Default configuration requires no commissioning.• Programming using integral interface on the ESN unit.• Four occupancy sensor inputs for automated control of lights in 4 zones.• Four daylight sensor inputs automatically adjust light levels based on the amount of natural light entering through the windows.• Four IR receiver inputs for personal control.• Four inputs for IEC PELV/NEC® Class 2 dry contact switches.• Includes QS control link for seamless integration of lights, control stations, and QS sensor modules.• Softswitch technology yields 1,000,000 cycle relay lifetime.• Contact Lutron for compatibility with Quantum system.


Default configuration requires no commissioning.

Programming using integral interface on the ESN unit.

Four occupancy sensor inputs for automated control of lights in 4 zones.

Four daylight sensor inputs automatically adjust light levels based on the amount of natural light entering through the windows.

Four IR receiver inputs for personal control.

Four inputs for IEC PELV / NEC Class 2 dry contact switches.

Includes QS control link for seamless integration of lights, control stations, and QS sensor modules.

Contact Lutron for compatibility with Quantum system.

Specifications

Brand Name Lutron Sub Brand Energi Savr Node
Item Name Softswitch/Fixture Controller Type 4 Switch Zone
Voltage Rating 120 - 220 to 240 - 277 VAC Number of Poles 1
Material Steel Amperage Rating 16 A
Frequency Rating 50/60 Hz Lamp Type Fluorescent/LED/HID/Incandescent
Dimensions 13.25 x 9.25 in Mounting Type Surface
Temperature Rating 0 °C to 40 °C Standards CSA Certified, NOM Certified, UL Listed
UPC 027557871372

Packages

1 - UNIT - 1