LUTRON RRD-8ANS-SW 8A 120V RadioRA 2 Maestro Multi-Location Switch, Snow
Description
RadioRA 2 Maestro® Switch 120V 8 A Light, 1/4 HP 5.8 A Motor neutral wire electronic switch.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Electronic Switch | Type | Wireless, Multi-Location, Single Pole |
Voltage Rating | 120 V | Number of Poles | 1 |
Material | Metal/Plastic | Amperage Rating | 5.8/8 A |
Power Rating | 960/696 W | Lamp Type | Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, LED/CFL or Fluorescent |
Terminal Connection | Screw | Color | Snow |
Dimensions | 4.69 x 2.94 in | Enclosure Type | Plastic |
Mounting Type | Wall Box | Temperature Rating | 0 °C to 40 °C |
For Use With | 5.8 A (1/4 hp) General Purpose Fans and Motor Loads | Standards | UL Listed, IC, NOM, CSA Certified, FCC, COFETEL, ANATEL |
Application | For Lighting Control | UPC | 027557771788 |
Packages
1 - UNIT - 1 |