
LUTRON RRD-H1RLD-WH Dual Button 1-Pole Wall Keypad Raise/Lower, White
Description
RadioRA® 2 Hybrid keypads function as a dimmer and keypad combined into a single device. Hybrid keypads are for retro-fit applications since they eliminate the need to install two separate devices. Dual group with raise/lower keypad and 450 W/450 VA two-wire or neutral wire dimmer 120~ (Incandescent / Halogen / Magnetic Low-Voltage).
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Type | Hybrid Keypad Dimmer | Voltage Rating | 120 VAC |
Number of Poles | 1 | Material | Metal,Plastic |
Color | White | Mounting Type | Wallbox |
Standards | UL CSA NOM FCC IC COFETEL | Application | Lighting |
UPC | 027557987165 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |