Abbotsford
lutrrdh2rldwh

LUTRON RRD-H2RLD-WH 120V 2-Button RadioRA 2 Keypad Hybrid Raise/Lower, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRD-H2RLD-WH
Documents Documents

Description

RADIORA® Hybrid keypad buttons are programmable to select scene or room preset levels or positions. At the press of a keypad button, lights fade on or off to desired levels and shades/draperies open or close to desired positions. Adjustable backlight intensity. Prepaid engraving included. Redeemable for one engraved replacement Kit. Internal dimmer is assigned to top button by default. Tap top button to toggle load on/off. Internal dimmer can be assigned to any button on the hybrid keypad and can be programmed to be controlled by any keypad. Can be installed in two-wire or neutral wire applications. Can be installed in either single location or multi-location (with remote dimmer) installations.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Type Hybrid Keypad Dimmer Voltage Rating 120 VAC
Number of Poles 1 Material Metal,Plastic
Color White Mounting Type Wallbox
Standards UL CSA NOM FCC IC COFETEL Application Lighting
UPC 027557987424

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok