Abbotsford
lutrrdhn5brlwh

LUTRON RRD-HN5BRL-WH 5-Scene RadioRA 2 Hybrid Keypad, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-HN5BRL-WH
Documents Documents

Description

RadioRA 2 Hybrid Keypads function as a dimmer and keypad combined into a single device. They are useful where lights need to be dimmed and controlled by a keypad in the same location. Hybrid Keypads are great for retro-fit applications because theyeliminate the need to install two separate devices. RadioRA 2 Hybrid Keypads have an available neutral wire terminal that allows them to be installed in either two-wire or neutral wire installations. Connecting the neutral wire to a Hybrid Keypad allows a lower minimum load to be used. Also, normal keypad operation will be available even if the attached load is not installed or if the lamp is burned out. If a neutral wire is available in the wallbox it should be connected to the silver teminal on the Hybrid Keypad. If a neutral wire is not available and not desired, then the silver terminal should be tightened without any wires connected to it. Hybrid Keypads can be installed in either single location or multi-location (with Remote Dimmer) installations. RadioRA 2 Hybrid Keypads can be controlled as part of a lighting control system and incorporate advanced features such as fade on/fade off and rapid full on. RadioRA 2 Hybrid Keypads feature large, easy-to-use buttons, plus a unique backlit engraving option that makes them readable any time of the day or night. The Hybrid Keypad buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability. RadioRA 2 Hybrid Keypads include a Front Accessible Service Switch (FASSTM) for safe lamp replacement.


Maximum Rating: 100W LED, 450W Incandescent/Halogen, 450VA MLV

Features Lutron's Clear Connect- Type A Radio Frequency; Must be located within 30 ft (9 m) of a processor or repeater for RF

Require 120V and have screw terminal connections; Neutral required

The RA 2 LED+ Hybrid keypad can be used in single pole or with up to 9 companion dimmers for multi-location applications; Companion Dimmer (RD-RD-xx) sold separately

Interchangeable button kits allow the keypad to be changed to a variety of finishes, colors, button configurations, and personalized markings even after installation

Program schedules, preset light and shade levels on individual buttons, configure raise/lower buttons, and adjust backlight brightness through Lutron Designer software

RA2 LED+ Hybrid Keypads include one redeemable credit for a single custom personalized engraved button kit through Lutron

RA 2 LED+ Hybrid Keypads and coordinating Claro wall plates are available in 10+ colors (wall plate sold separately)

Backwards Compatible; RadioRA 2 and RadioRA 2 Select systems can be upgraded to RadioRA 3 (some device limitations apply) and RadioRA 2 project files can be converted with one click

Works without Wifi; Local device operation will continue to function if internet connection is lost

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Hybrid Keypad Dimmer Type Push Button, 5 Button with Raise/Lower
Voltage Rating 120 V Number of Poles 1
Material Plastic, Metal Color White
Dimensions 2.94 in W x 4.69 in H Mounting Type Wallbox
Temperature Rating 0 °C to 40 °C Standards UL/cUlL Listed, NOM Certified, FCC Compliant
Application For Indoor use, Lighting Control UPC 784276165297

Packages

1 - UNIT - 1 12 - UNIT - 12