![lutrrdw1rldwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159831.jpg?preset=medium)
LUTRON RRD-W1RLD-WH 1 Raise/Lower Radior 2 Wall Mount Dual Keypad, White
Description
RadioRA 2 wall-mount designer keypads provide homeowners with a simple and elegant way to operate lights, shades / draperies, motorized screens, and many other devices.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Designer Keypad | Type | Dual Group with 1 Raise/Lower |
Material | Metal/Plastic | Color | White |
Dimensions | 4.69 in L x 1.44 in D | Mounting Type | Wall |
Standards | UL Listed, CSA Certified, NOM Certified, FCC Approved, IC, COFETEL, ANATEL | Application | For Lighting and Shade Control |
UPC | 027557773393 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |