Abbotsford
lutrrdw3bdwh

LUTRON RRD-W3BD-WH 3-Button RadioRA2 Wal Mount Keypad, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-W3BD-WH
Documents Documents

Description

RADIORA® Wall mount keypad are programmable to select scene or room preset levels or positions. At the press of a single button, lights fade on or off to desired levels and shades/draperies open or close to desired positions. Light levels and shade/drapery positions can be fine-tuned by pressing and holding the raise / lower buttons. Adjustable backlight intensity. IR receivers at the front (-W5BRLIR only) and back (all models) of the keypad allow for the use of an IR remote for line-of-sight operation (front) or IR repeater kit integration (back). RADIORA® 2 keypads feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the keypads readable any time of the day or night. The keypad buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability.


Features Lutron's Clear Connect- Type A Radio Frequency; Must be located within 30 ft (9 m) of a processor or repeater for RF

Require 120–277 V and have wire lead connections; Neutral required

Interchangeable button kits allow the keypad to be changed to a variety of finishes, colors, button configurations, and personalized markings even after installation

Program preset light and shade levels on individual buttons, configure raise/lower buttons, and adjust backlight brightness through Lutron Designer software

RA 2 Wall Mount Keypads include one redeemable credit for a single custom personalized engraved button kit through Lutron

Green LED indicator lights and backlights are on each large, easy-to-operate button to help locate in low light conditions; active buttons light up brighter

RA 2 Wall Keypads and coordinating Claro wall plates are available in 10+ colors (wall plate sold separately)

Backwards Compatible; RadioRA 2 and RadioRA 2 Select systems can be upgraded to RadioRA 3 (some device limitations apply) and RadioRa2 project files can be converted with one click

Works without Wifi; Local device operation will continue to function if internet connection is lost

Program scenes, schedules, and other system-controlled events with the Radio RA 3 All-in-One Processor (sold separately)

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Designer Keypad Type 3-Button, Dual Group, Control Unit
Material Metal/Plastic Color White
Dimensions 35 mm D x 119 mm H x 75 mm W Mounting Type Wall
Standards UL Listed, CSA Certified, NOM Certified, FCC, IC, COFETEL, ANATEL Application For Lighting and Shade Control
UPC 027557773133

Packages

1 - UNIT - 1 12 - UNIT - 12