LUTRON RRT-GH6B 3.3Amp 400W 120V 6-Button RadioRA 2 Architectural Grafik T RF C•L Hybrid Keypad, White
Description
3.3 A (400 W) Hi-lume 1% 2-wire LED driver (10 driver maximum) Neutral connection available.Multi-location dimmer.RadioRA 2 architectural GRAFIK T RF C•L Hybrid keypads function as a dimmer and keypad combined into a single device. Hybrid keypads are great for retro-fit applications since they eliminate the need to install two separate devices. Normal keypad operation is available if no load is connected or load burns out.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2, GRAFIK T™ |
Item Name | Hybrid Keypad Dimmer | Type | 6-Button, Touch Bar |
Voltage Rating | 120 V | Number of Poles | 1 |
Material | Metal/Plastic | Color | White |
Dimensions | 75 mm W x 119 mm H | Mounting Type | Wallbox |
Standards | CSA Certified, FCC Approved, IC, IFTEL, NOM Certified, UL Listed | Application | For Lighting Control |
UPC | 784276164559 |
Packages
1 - UNIT - 1 |