
PANASONIC S16008WA 20/40/60 Dry Contact Timer Switch, White
Description
125 VAC 5 A Dry Contact Timer Switch is a modular smart home enabled timer switch. The 20/40/60 Control Switch has the ability to allow interchangeable Swidget Inserts to be installed, removed or replaced - making Swidget the optimal for building renovations and new construction. The Swidget 20/40/60 Control Switch uses a simple 4-wire interface, making installation simple for any single pole or dry contact application.
Specifications
Brand Name | Swidget | Item Name | Timer Control Switch |
Type | Dry Contact | Voltage Rating | 125 VAC/5 VDC |
Number of Poles | 1 | Amperage Rating | 5 A |
Power Rating | 300 W LED/CFL, 600 W Incandescent/Halogen | Terminal Connection | Ground Screw |
Temperature Rating | 14 - 104 °F | Standards | ASHRAE 62.2 |
Packages
1 - UNIT - 1 |