Abbotsford
pasmcuwv

PASS & SEYMOUR MCUWV 600W 120V TradeMaster® Motion Activated Switch - 5-Minute Delay, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:MCUWV

Description

TradeMaster® Motion-activated switch features extra-sturdy impact resistant lens is flush with device. Glows-when-off LED feature. Exclusive internal screw-pressure-plate back wire terminals, #12 or #14 gauge stranded or solid wire. Passive infrared technology. Compatible for fluorescent and incandescent lamp applications. For laundry room, half bath, hallway or utility areas.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Motion-Activated Switch Type Ergonomic
Voltage Rating 120 V Sensor Type Occupancy
Timing Range 5 min Material Thermoplastic
Power Rating 600 W Lamp Type Fluorescent/Incandescent
Terminal Connection Back Wired Color White
Dimensions 2.75 in W x 1.37 in D x 4.5 in H Standards cULus Listed
Application For Laundry Room, Half Bath, Hallway or Utility Areas UPC 785007177503

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $91.76 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok