
PASS & SEYMOUR RCDLM 15Amp 120/125V radiant® Locator Light Module
Description
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Module simply snaps-in for easy installation.- Lights when OFF.- Uses energy-efficient LED light.- LED light will not generate heat and will last, on average, 47 years.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Locator Light | Type | Rocker Switch |
Voltage Rating | 120 - 125 VAC | Lens Color | Clear |
Mounting | Box | Amperage Rating | 15 A |
Contact Configuration | 15A | Temperature Rating | -40 to 115 °C |
Standards | cULus, UL Listed | Application | For Residential Use |
UPC | 785007055139 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |